Apply to be a TradeMaster!
Main product image of 20" X 25" X 5" Air Bear Supreme 2000
Magnifying glass
Hover image to zoom

20" X 25" X 5" Air Bear Supreme 2000

Brand:
Trion
SKU:
455602-025
Rating:
(3)
Q&A:
(1)
20" X 25" X 5" Air Bear Supreme 2000
Magnifying glass
Hover image to zoom
$116.33 each
In Stock
In Stock
Get 49 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 25"
Product Highlight: Air Flow Capacity (CFM)
2000 CFM

Description

–
The Trion Air Bear Supreme 2000 Media Air Cleaner provides a clean and controlled indoor air environment in your home by removing dirt, dust, pollen and other microscopic particles such as grease and soot from your air.

Features
  • 2000 CFM Capacity
  • High Capacity Media
  • Easily Replaceable 20" x 25" Cartridge
  • UL Class 2
  • Duct Height: 17-7/8"
  • Duct Width: 22-1/2"

Specs

–
Air Flow Capacity (CFM):

2000

Filter Size:

20" x 25"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" X 25" X 5" Air Bear Supreme 1400
SKU: 455602-125
Trion

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will continue to buy from Supplyhouse

Quick shipping. Well packed.
Rhea the Tiger
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

easy to use, good value.
Mark T
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I put this in every system now

I use media filters on all systems now and Pex has the best prices and great service too.
Rick
Eaton, Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I currently have this air cleaner (455602-025) on my furnace and it had originally come with a merv 8 replacement filter. Am I able to use merv 11 or 13 filters also or should I stick with merv 8?

Asked by Jeanette 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You may be able to use a higher MERV filter, however it will increase resistance to air flow which could have a negative effect on the heating equipment. If you have been satisfied with the performance of the MERV 8 units, the safest choice would be to replace it with the same model filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy