Apply to be a TradeMaster!
Main product image of 16" x 25" x 5" Air Bear Replacement Filter (Merv 11)
Magnifying glass
Hover image to zoom

16" x 25" x 5" Air Bear Replacement Filter (Merv 11)

Brand:
Trion
SKU:
259112-105
Rating:
(48)
Q&A:
(0)
16" x 25" x 5" Air Bear Replacement Filter (Merv 11)
Magnifying glass
Hover image to zoom
$35.67 each
In Stock
In Stock
Get 110 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Trion 259112-105 16" x 25" x 5" Air Bear Replacement Filter (MERV 11) is a pleated media air filter used within compatible whole-house air cleaner cabinets to provide high efficiency filtration in forced air heating and cooling systems.

Key Features:
  • OEM Trion Air Bear replacement media filter
  • MERV 11 performance rating for fine particle capture
  • Deep 5 inch pleated design to increase surface area and dust holding capacity
  • Rigid, factory assembled cartridge for stable performance in residential HVAC airflow
  • Nominal dimensions 16" x 25" x 5"

Compatibility & Applications:
  • For use with Trion Air Bear and compatible media air cleaner cabinets that accept 16" x 25" x 5" filters
  • Designed for residential and light commercial forced air heating and cooling systems
  • Intended for whole-house filtration where higher efficiency media is specified
  • Suitable for systems that require MERV 11 filtration performance

Installation & Operation Notes:
  • Shut off or disable the blower before opening the air cleaner cabinet
  • Open the access door, slide out the used filter, and
  • Install the new filter with the airflow arrow oriented in the direction of system airflow
  • Make sure the cartridge is fully seated in the cabinet track to prevent air bypass
  • Close and latch the cabinet door before restoring blower operation

Maintenance & Troubleshooting:
  • Inspect the filter media periodically for dust loading and replace when visibly dirty or at the interval recommended
  • Replace the filter more frequently in environments with higher dust, pets, or renovation work
  • If airflow becomes noticeably reduced or equipment short cycles, check the filter for blockage
  • Verify that the filter size and model match the cabinet if fitment issues or bypass air are observed

Specs

–
Material:

Synthetic

Size:

16" x 25" x 5"

MERV:

11

Product Type:

Media Filter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
MERV
Product Type
CURRENT ITEM
Product Image of 16" x 25" x 5" Air Bear Replacement Filter (Merv 11)
16" x 25" x 5" Air Bear Replacement Filter (Merv 11)
SKU: 259112-105
(48)
Synthetic
16" x 25" x 5"
11
Media Filter
Synthetic
16" x 25" x 5"
20" x 25" x 5"
11
Media Filter

You May Also Need

Product Reviews

4.92 out of 48 reviews
100% would recommend this product
4.92
out of 48 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 48 reviews

Furnace Filters

High quality mere 11 air filters at a competitive price
Frank C
Tewksbury MA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought this filter several times

This filter works great compared to other filters I used. My house stays cleaner than before. Good price...fast delivery.
jjflash
Pennsylvania
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good luck with this filter

Repeat customer, good filter, good price , good service
Joe
Boston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air filter

Fast shipping, quality products!
Baby
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the product again

Great item with fast shipping !!!
Smiley
Knoxville, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Best price
Dolby
Groton. Ma
1 years ago
Was this review helpful to you?

Very good price

Great filter. Just like original
Terber
Kewadin Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

stock item- SupplyHouse had best price.

I like to keep spare filters on hand and get the best value when I buy them. I'm willing to buy in bulk to save on shipping and cost per unit. Items arrived promptly and as advertised. My only suggestion to supply house offer this item in its factory sized box. The boxes they were shipped in were oversize for what they contained and I got one box of 3 and an enormous box with 1. There has to be a "sweet" spot as far as cost to package and ship and SupplyHouse should off this product discounted that way.
Butch NH
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered a 2nd Time

Best price on 16x25x5 Merv11 Furnace Filters, Exact Fit, Has Double Rows of Foam Strips Top and Bottom for a Tight Seal.. Bought some before and when they were used up I looked all over the internet and Supply House had the best price, especially if you order over $100? you get free shipping, so I ordered another to get free shipping..
Creb
Cleve. Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

16" x 25" x 5" Air Bear Replacement Filter (Merv 11)

It fits perfectly
Ntinos
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy