Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Brand
–
Bluefin Filter (1)
Bluefin (1)
Everflow Filter (1)
Everflow (1)
Review Score
–
1 Filter (1)
(1)
Price Range
–
$10 to $15 Filter (1)
$10 to $15 (1)
$15 to $20 Filter (1)
$15 to $20 (1)
Home
Plumbing Supplies
Tubular P-Traps & Plumbing Goods
Tubular Tailpieces
Tubular Washing Machine Tailpieces
Tubular Washing Machine Tailpieces
2 items
FILTER
Grid
List
Sort: Top Sellers
TB2U22-150-12WM Compare Checkbox
Compare
1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)
SKU:
TB2U22-150-12WM
Bluefin
SKU:
TB2U22-150-12WM
Brand:
Bluefin
(3)
–
+
$13.15
each
BOX UP & SAVE 9%
–
+
$299.25 box of 25
$11.97
each
ADD TO CART
Add to List
In Stock
Get 46 by
Tomorrow, Nov 19
Total Available: 230
In Stock
Get 46 by
Tomorrow, Nov 19
Total Available: 230
Add to List
21313 Compare Checkbox
Compare
1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)
SKU:
21313
Everflow
SKU:
21313
Brand:
Everflow
–
+
$15.27
each
ADD TO CART
Add to List
In Stock
Get 16 by
Fri, Nov 20
In Stock
Get 16 by
Fri, Nov 20
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video