Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)

Brand:
Bluefin
SKU:
TB2U22-150-12WM
Rating:
(3)
Q&A:
(0)
1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)
Magnifying glass
Hover image to zoom
$13.15 each
BOX UP & SAVE 9%
$299.25 box of 25
$11.97 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
3/4” Branch

Specs

–
Product Type:

Tailpiece

Size:

1-1/2"

Material:

Rough Brass

Length (Inches):

12"

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I Would Never Buy This Again

This Has Caused Damaged To My Customers Cabinets. Less Than One Year, This Nut Cracks Completly And Causes Damage To The Sink Cabinet
Licensed plumber
New Jersey
19 days ago
Was this review helpful to you?

No I would not buy this product

The nut is very shallow and the threads were not manufactured correctly
scott
NJ
7 months ago
Was this review helpful to you?

No I would not buy again !

The brass pipe is ok the nut is a cheap Diecast nut that crumbles when u Tighten it up to the strainer They need to spend a little more on a brass nut. Had two of these and both nuts broke with Barely tension Tightening it.
Plumber
Ny
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy