Apply to be a TradeMaster!
Main product image of 48" x 125 ft. Tuff-Stuff Under Slab
Magnifying glass
Hover image to zoom

48" x 125 ft. Tuff-Stuff Under Slab

SKU:
TS48X125
Rating:
(0)
Q&A:
(0)
48" x 125 ft. Tuff-Stuff Under Slab
Magnifying glass
Hover image to zoom
$520.01 each
Backorder
Backorder
Get it Mon, Nov 23 - Thu, Dec 24

Lift Gate

–
This product weighs 24.12 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
125' Length
Product Highlight: Material
Polyethylene

Description

–
Below Heated Concrete Floors For a High-Strength Insulating Moisture Barrier

Features
  • Absolute Moisture Barrier: Keeps heat-robbing ground moisture away from the concrete.
  • Reduces Downward Heat Loss by Over 50%: Exceeds the requirements of most HVAC load calculation programs.
  • Super-Strong Compression and Puncture Resistance: Will support over 6" of concrete plus floor loads indefinitely.
  • Easy to Install: This multilayered material allows for great pliability. It will not break or crack during construction.
  • Total Over 19 mil Extruded Polyethylene Film: Withstands rough handling by installers and finishers.
  • Air-Encapsulating Vacuum Formed Bubbles: Results in a structure that won't delaminate.
  • PET Coating Strengthens & Protects Foil Against Chemical Erosion: TUFF-STUFF can be laid with the foil side up or down, whichever is most convenient.

Specs

–
Length (Feet):

125'

Width:

4 ft.

Application:

Heating

Radiant Heat

Material:

Polyethylene

Tensile Strength (lbs):

85-95 lbs/sq. in.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy