Apply to be a TradeMaster!
Main product image of 72" x 125 ft. Tuff-Stuff Under Slab
Magnifying glass
Hover image to zoom

72" x 125 ft. Tuff-Stuff Under Slab

SKU:
TS72X125
Rating:
(0)
Q&A:
(0)
72" x 125 ft. Tuff-Stuff Under Slab
Magnifying glass
Hover image to zoom
TS72X125 has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Feet)
125' Length
Product Highlight: Material
Polyethylene

Description

Below Heated Concrete Floors For a High-Strength Insulating Moisture Barrier

Features
  • Absolute Moisture Barrier: Keeps heat-robbing ground moisture away from the concrete.
  • Reduces Downward Heat Loss by Over 50%: Exceeds the requirements of most HVAC load calculation programs.
  • Super-Strong Compression and Puncture Resistance: Will support over 6" of concrete plus floor loads indefinitely.
  • Easy to Install: This multilayered material allows for great pliability. It will not break or crack during construction.
  • Total Over 19 mil Extruded Polyethylene Film: Withstands rough handling by installers and finishers.
  • Air-Encapsulating Vacuum Formed Bubbles: Results in a structure that won't delaminate.
  • PET Coating Strengthens & Protects Foil Against Chemical Erosion: TUFF-STUFF can be laid with the foil side up or down, whichever is most convenient.

Specs

Length (Feet):

125'

Width:

6 ft.

Application:

Radiant Heat

Heating

Material:

Polyethylene

Tensile Strength (lbs):

85-95 lbs/sq. in.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need