Apply to be a TradeMaster!
Main product image of DP250-800-580 High Pressure Nitrogen Purge Regulator (0-800 PSI)
Magnifying glass
Hover image to zoom

DP250-800-580 High Pressure Nitrogen Purge Regulator (0-800 PSI)

SKU:
0386-0857
Rating:
(0)
Q&A:
(0)
DP250-800-580 High Pressure Nitrogen Purge Regulator (0-800 PSI)
Magnifying glass
Hover image to zoom
$219.56 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Flare Connection

Description

–
High Pressure Nitrogen Purge Regulator
  • Model No. 250-800-580
  • Part No. (0386-0857)
  • Unique Gauge Guard for Added Protection
  • Easy to Adjust Color-Coded Knob
  • 800 PSI Delivery
  • Zinc Aluminum Housing Cap for Added Strength
  • 1/4" Flare Fitting
  • Color-Coded Knobs
  • Single Stage
  • Forged Brass Body and Zinc Aluminum Housing Cap
  • Three Year Warranty

Specs

–
Connection Size:

1/4"

Connection Type:

Flare

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy