Shop Resideo Sale
Main product image of NFM-TT Nitrogen Flow Meter
Magnifying glass
Hover image to zoom

NFM-TT Nitrogen Flow Meter

SKU:
0386-0849
Rating:
(1)
Q&A:
(0)
NFM-TT Nitrogen Flow Meter
Magnifying glass
Hover image to zoom
$148.49 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The NFM-TT Nitrogen Flow Meter allows for a controlled flow of nitrogen gas through copper lines during brazing and provides a visual confirmation of gas flow. Purging the line with nitrogen prevents oxidation and scale inside the tube which would otherwise cause contamination.
  • Outflow 0 to 75 SCFH and 0 to 35 LPM
  • 1/4" F.F. Inlet, Max Inlet Pressure 50 PSI
  • Brass Body Construction
  • 1/4" M.F. Outlet
  • Over-Pressure Safety Relief Valve
  • Provides Visual Confirmation of Gas Flow

Specs

–
Connection Size:

1/4"

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lasted a year

Glass cracked after a year. No replacement parts. Scrap for the brass bin.
Andrii
Albany, NY
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy