| Type: | Torch Kit |
|---|---|
| Application: | High Capacity HVAC |
| Fuel Type: | Air Acetylene |
| Soft Solders: | Up to 2" |
| Silver Brazes: | Up to 1" |
| Regulator: | AR-MC (CGA-200) |
| Handle: | G4 |
| Tip: | A-5 PL-8A |
| Hose: | AH-12 |
| Tank Connection: | MC |
| Valve Position: | Rear |
| Includes: | Roller Tote Outfit |
Hello Yostin, thanks for writing in. The tank is not included with this tank.