Apply to be a TradeMaster!
Main product image of C161KIT, Flue Gas Combustion Analyzer w/ Printer & Case
Magnifying glass
Hover image to zoom

C161KIT, Flue Gas Combustion Analyzer w/ Printer & Case

SKU:
C161KIT
Rating:
(3)
Q&A:
(0)
C161KIT, Flue Gas Combustion Analyzer w/ Printer & Case
Magnifying glass
Hover image to zoom
$852.68 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED recertification, and a reduced cost of ownership.
The C161 Residential Combustion Analyzer is easy to use and features a newly added heat exchanger test, differential temperature, rugged design, multiple sensor protections, and altitude compensation. This analyzer calculates essential information for installing and maintaining gas appliances. Prints to included printer.
Includes: Analyzer, 2 Thermocouples, Printer, and Carrying Case

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day guaranteed recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • Heat Exchanger Test
  • 2 levels of sensor protection
  • NOx filtered CO sensor
  • Low flow detection
  • High altitude compensation
  • Temperature Differential w/ K-Type probe inputs
  • Protective water trap
  • Print to UEi IRP-2 printer
  • 8 pre-programmed fuels
  • Protective rubber boot
Includes:
  • Quick Start Guide
  • 3 (AA) Rechargeable Batteries
  • Carrying Case (AC509)
  • Printer (IRP-2)
  • CP2 Flue Probe
  • Printer Paper Roll (16646)
  • USB Charging Cable (AACA5)
  • Particle Filter (17631)
  • 2 (ATT29) K-Type Thermocouples

Specs

–
Product Type:

Analyzer

Type:

Kit

Combustion Tool

Application:

Residential

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 119.9%

Carbon Monoxide:

0 to 2000 ppm

Oxygen:

0 to 21%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Flue Gas Temperature (F)
Operating Temp Range
CURRENT ITEM
Product Image of C161KIT, Flue Gas Combustion Analyzer w/ Printer & Case
C161KIT, Flue Gas Combustion Analyzer w/ Printer & Case
SKU: C161KIT
(3)
Analyzer
Kit
Combustion Tool
Residential
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Residential
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Residential
32° to 1112°F
32°F to 113°F

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy this again

Works great. Easy setup and use.quick readings
Jack
Grafton
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy again

Good product great price
Glassman
21050
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend if you do HVAC

The tool is super easy to use and affordable in comparison to the others.
John Wayne
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy