Apply to be a TradeMaster!
Main product image of C161C, Flue Gas Combustion Analyzer w/ Case
Magnifying glass
Hover image to zoom

C161C, Flue Gas Combustion Analyzer w/ Case

SKU:
C161C
Rating:
(0)
Q&A:
(0)
C161C, Flue Gas Combustion Analyzer w/ Case
Magnifying glass
Hover image to zoom
$703.08 each
In Stock
In Stock
Get 20 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED recertification, and a reduced cost of ownership.
The C161 Residential Combustion Analyzer is easy to use and features a newly added heat exchanger test, differential temperature, rugged design, multiple sensor protections, and altitude compensation. This analyzer calculates essential information for installing and maintaining gas appliances. Prints to optional printer.
Includes: Analyzer and Carrying Case

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day guaranteed recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • Heat Exchanger Test
  • 2 levels of sensor protection
  • NOx filtered CO sensor
  • Low flow detection
  • High altitude compensation
  • Temperature Differential w/ K-Type probe inputs
  • Protective water trap
  • Print to optional printer
  • 8 pre-programmed fuels
  • Protective rubber boot
Includes:
  • Quick Start Guide
  • 3 (AA) Rechargeable Batteries
  • Carrying Case (AC509)
  • CP2 Flue Probe
  • USB Charging Cable (AACA5)

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Application:

Residential

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 119.9%

Carbon Monoxide:

0 to 2000 ppm

Oxygen:

0 to 21%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
CURRENT ITEM
Product Image of C161C, Flue Gas Combustion Analyzer w/ Case
C161C, Flue Gas Combustion Analyzer w/ Case
SKU: C161C
Analyzer
Combustion Tool
C161, Flue Gas Combustion Analyzer
SKU: C161
Analyzer
Combustion Tool

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy