Apply to be a TradeMaster!
Main product image of Flue Gas Combustion Analyzer w/ Differential Pressure
Magnifying glass
Hover image to zoom

Flue Gas Combustion Analyzer w/ Differential Pressure

SKU:
C163
Rating:
(0)
Q&A:
(0)
Flue Gas Combustion Analyzer w/ Differential Pressure
Magnifying glass
Hover image to zoom
$953.66 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to give up to 10 years of warranty, same day guaranteed recertification, and a reduced cost of ownership.
The C163 Residential/Commercial Combustion Analyzer is easy to use and features differential pressure testing, purge pump protection for the CO sensor, wireless printing via the optional printer and free Kane Wireless Printer App, as well as our combustion line standard features.
This analyzer calculates essential information for installing and maintaining gas appliances.

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day guaranteed recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • Over-range protection pump
  • NOx filtered CO sensor
  • Heat Exchanger Test
  • Water Trap Indicator
  • High Altitude Compensation
  • Low Flow Detection
Includes:
  • Quick Start Guide
  • 3 (AA) Rechargeable Batteries
  • Carrying Case (AC509)
  • CP2 Flue Probe
  • USB Charging Cable (AACA5)
  • Particle Filter (17631)
  • Tubing w/ connector (11000)
  • 2 (ATT29) K-Type Thermocouples

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Application:

Residential

Commercial

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 119.9%

Carbon Monoxide:

0 to 2000 ppm

Oxygen:

0 to 21%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Flue Gas Temperature (F)
Operating Temp Range
CURRENT ITEM
Product Image of Flue Gas Combustion Analyzer w/ Differential Pressure
Flue Gas Combustion Analyzer w/ Differential Pressure
SKU: C163
Analyzer
Combustion Tool
Residential
Commercial
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Kit
Commercial
Residential
32° to 1112°F
32°F to 113°F

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy