Apply to be a TradeMaster!
Main product image of Residential/Commercial Combustion Analyzer Kit w/ Pressure/Printer
Magnifying glass
Hover image to zoom

Residential/Commercial Combustion Analyzer Kit w/ Pressure/Printer

SKU:
C163KIT
Rating:
(2)
Q&A:
(0)
Residential/Commercial Combustion Analyzer Kit w/ Pressure/Printer
Magnifying glass
Hover image to zoom
$1,187.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED recertification, and a reduced cost of ownership.
The C163 Residential/Commercial Combustion Analyzer is easy to use and features differential pressure testing, purge pump protection for the CO sensor, wireless printing via the included printer and free Kane Wireless Printer App, as well as our combustion line standard features.
This analyzer calculates essential information for installing and maintaining gas appliances.

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day guaranteed recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • Differential Pressure
  • 3 types of sensor protection
  • Over-range protection pump
  • NOx filtered CO sensor
  • Low Flow Detection
  • Large 6-line backlit display
  • Temperature Differential w/ K-Type probe inputs
  • Protective water trap
Includes:
  • Quick Start Guide (201996)
  • Carrying Case (AC509)
  • Tubing w/ Connector (11000)
  • K-Type Thermocouples, 2 (ATT29)
  • USB Charging Cable (AACA5)
  • Rechargeable Batteries 7 (AA)
  • IR Printer (IRP-2)
  • Flue Probe (CP2)
  • Paper Roll (spare) (16646)
  • Particle Filter (spare) (17631)

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Kit

Application:

Residential

Commercial

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 119.9%

Carbon Monoxide:

0 to 2000 ppm

Oxygen:

0 to 21%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Flue Gas Temperature (F)
Operating Temp Range
CURRENT ITEM
Product Image of Residential/Commercial Combustion Analyzer Kit w/ Pressure/Printer
Residential/Commercial Combustion Analyzer Kit w/ Pressure/Printer
SKU: C163KIT
(2)
Analyzer
Combustion Tool
Kit
Residential
Commercial
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Commercial
Residential
32° to 1112°F
32°F to 113°F

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to set up and use. I'd buy again

The tester and printer worked like a champ right out of the box. Intuitive to use - perfect for my use
Malters Advantage
Kansass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend this product

I ordered the C163KIT Residential/commercial Combustion Analyzer with printer. Opened the box and started sampling/tuning my boilers. unit was ready to go with minimal prep which allowed me to get right to work. opted for the printer which makes environmental record keeping a breeze. Just received the product so I don't have any history as far as reliability or longevity but for now its one of the easier units to operate and does everything I need and more. As of today I would purchase this product again
CALVIN ANDERSON MIKON SERVICES LLC
CAMP SPRINGS MARYLAND
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy