Apply to be a TradeMaster!
Main product image of C165+ Residential/Commercial Combustion Analyzer Kit w/ NOx Sensor/Printer
Magnifying glass
Hover image to zoom

C165+ Residential/Commercial Combustion Analyzer Kit w/ NOx Sensor/Printer

SKU:
C165-PLUS-NKIT
Rating:
(0)
Q&A:
(0)
C165+ Residential/Commercial Combustion Analyzer Kit w/ NOx Sensor/Printer
Magnifying glass
Hover image to zoom
$2,071.45 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to allow up to 10 years’ warranty, same day recertification and a reduced cost of ownership. The C165+NKIT Residential Combustion Analyzer is easy to use with a rugged design, multiple sensor protections, and altitude compensation. Prints to included printer. Essential information for installing and maintaining gas appliances all in one device.

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • LINK to wireless probes
  • Wireless Flow and Return Probes
  • NOx filtered & H2 Compensated CO sensor (10,000ppm range)
  • 3 types of sensor protection
  • Over-range protection pump
  • NOx filtered CO sensor
  • Low Flow Detection
  • Compatible with DTHA2
Includes:
  • Quick Start Guide
  • NO Sensor
  • Flue Probe (CP2)
  • Carrying Case (AC509)
  • K-Type Thermocouple (ATT29) 2
  • Particle Filter
  • Charger
  • Wireless Pipe Clamp (WPC2) 2
  • Pressure Tubing Assembly (11000)
  • IRP-2 Printer
  • Thermal Printer Paper (16646)

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Kit

Application:

Residential

Commercial

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 250%

Carbon Monoxide:

0 to 2000 ppm

Oxygen:

0 to 21%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Flue Gas Temperature (F)
Operating Temp Range
Analyzer
Combustion Tool
Kit
Residential
Commercial
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Commercial
Residential
32° to 1112°F
32°F to 113°F
Analyzer
Combustion Tool
Residential
Commercial
32° to 1112°F
32°F to 113°F
Analyzer
Kit
Combustion Tool
Residential
Commercial
32° to 1112°F
32°F to 113°F

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy