The COL is a Wireless Carbon Monoxide Logger you can leave behind for up to 2 weeks (or 20,000 logs) to catch potential CO risk in a home or workplace. Logging is setup, monitored, and transferred using the free KANE LIVE app , which allows viewing, graphing and email results.
Measuring CO up to 999ppm at 1ppm resolution the COL also allows you to wirelessly connect up to 4 COL monitors simultaneously to a KANE LINK enabled analyzer (COA, KANE460, KANE988) for a more detailed CO analysis.
The COL features maximum value capture, preset alarms, visual color LED alert thresholds, audible tone, and vibration alerts and has a long-life sensor with 5-year expected life.
Features:
| Battery Type: | 9V Alkaline |
|---|---|
| Warranty: | 1 Year |
| Product Type: | Carbon Monoxide Detector |