Shop Limited Time Deals
Main product image of DL429B, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet
Magnifying glass
Hover image to zoom

DL429B, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet

SKU:
DL429B
Rating:
(1)
Q&A:
(0)
DL429B, TRMS Advanced HVAC Clamp Meter w/ Wireless to Smartphone/Tablet
Magnifying glass
Hover image to zoom
DL429B has been discontinued
Discontinued August 31, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
TRMS Clamp Meter w/ Motor Testing
SKU:DL599
(1)
Order by today, receive 8 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
2 Year Limited Warranty

Description

UEi DL429B Advanced TRMS HVAC Clamp Meter with Wireless connection and Wireless capability for iOS® and Android™ devices (iOS® Devices: iOS® 8.0+ newer, iPhone™ 4S and newer/Android™ Devices: Android™ v4.3 and newer) is a new advanced True RMS HVAC clamp meter that measures AC/DC Voltage and AC Amperage, along with many other parameters, that can wirelessly transmit data to a smartphone or tablet device. The UEi DL429B features a dual display design, built-in worklight, a magnetic mount and is rugged enough to withstand a 6 foot drop.

Features:
  • New DC Amps Function. This function icon is visible on the faceplate. Industrial or electrical apps.
  • DC Zero Feature. Comes with DC amps feature. Also visible on the faceplate.
  • A new temperature range -328° to 2462°F. Range is recorded on the meter. Higher temperature range is for Industrial and some refrigeration apps
  • The DL429B uses a different app than the previous DL429 model, however both apps are accessible through the master app "UEI APPS". Same features are offered.
  • Gather and use information in different locations
  • Graph Measurements
  • Download data as a .csv file
  • Direct function button access
  • Dual display
  • Differential temperature
  • LRA Inrush measurement
  • Min / Max / Hold
  • Backlit display
  • Worklight
  • Magnetic mount
  • Wireless to App
  • iOS and Android compatible
  • Input jack lockout
  • Low battery lockout
  • Visible high-voltage alert
  • 6' drop durability
  • Operating Temperature: 32° to 122°F (0° to 50°C)
  • Storage Temperature: -4° to 140°F (-20° to 60°C)
  • Operating Humidity: <80%
  • Pollution Degree: 2
  • Display: 3 5/6 digits 6,000 count
  • Refresh Rate: 3/sec
  • Over-range: “OL” is displayed
  • CAT Rating: CATIII 600V
  • 2 Year limited warranty

Specs

Product Type:

Clamp Meter

Options:

Wireless

Warranty:

2 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wouldn't by this product

I'm using product to troubleshoot hvac equipment. Fail's giving proper readings in lower temperatures. Weren't reading proper continuity at 35 degrees of Fahrenheit. After worming it up started to read properly again.
Technician
Livingston NJ
4 years ago
Was this review helpful to you?