The EM151 and EM201B provide a simple, time-saving alternative to U-tube pressure measurements. Use the UEi EM151 & EM201B to measure gas supply and draft pressures in residential or light commercial properties. The EM201B differential mode provides a convenient method to measure pressure drops.
EM201 is a dual input that measures up to 60” water gauge with .001 wg resolution below 9.999” in 3 Scale: InWG, mBar and PSI
Features:
- Dual input differential measurement to ±60 In-WG
- Measures in: In-WG, mBar, PSI and Pa (auto range to hPa)
- Ruggedized, including rubber boot with integral magnet
- Auto power-off after 60 minutes
- Dynamic Min/Max value capture
- Data hold
- Back-lit display
- 3 Year limited warranty