Apply to be a TradeMaster!
Main product image of INF195, 12:1 Infrared Thermometer with K-Type Input
Magnifying glass
Hover image to zoom

INF195, 12:1 Infrared Thermometer with K-Type Input

SKU:
INF195
Rating:
(0)
Q&A:
(0)
INF195, 12:1 Infrared Thermometer with K-Type Input
Magnifying glass
Hover image to zoom
INF195 has been discontinued
Discontinued December 15, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
INF195C, 12:1 Infrared Thermometer with K-Type Input
SKU:INF195C
(1)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The INF195 is perfect for frequent use in advanced or specialty application environments, where wide temperature ranges and superior optics are essential for use on targets at greater distances. This full-featured infrared thermometer is the most comprehensive and best-valued infrared thermometer on the market.

Features:
  • -76° - 1022°F (-60° - 550°C)
  • 12:1 Distance to spot ratio
  • MIN/MAX, Differential, Average
  • 3 Emissivity levels: (0.30, 0.70, 0.95)
  • Hi/low alarm (user adjustable)
  • K-Type thermocouple input
  • Holster

Specs

Product Type:

Infrared Thermometer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm