Shop Resideo Sale
Main product image of Commercial/Industrial Combustion Analyzer w/ O2/High CO Sensors and Printer
Magnifying glass
Hover image to zoom

Commercial/Industrial Combustion Analyzer w/ O2/High CO Sensors and Printer

SKU:
KANE958HIGHCOKIT
Rating:
(0)
Q&A:
(0)
Commercial/Industrial Combustion Analyzer w/ O2/High CO Sensors and Printer
Magnifying glass
Hover image to zoom
$3,308.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The KANE 958 is a commercial and industrial combustion analyzer available in a variety of configurations. The KANE 958 has eight pre-programmed fuels (Natural Gas, LPG, Light Oil, Bio Gas, Coke, Wood, Heavy Oil, Coal) and can run for up to eight hours with continuous use with the pump running.

Features
  • This configuration includes O2 and CO (100,000ppm) sensors and a printer
  • Several configurations available – see below for details
  • Measures: O2, CO, inlet temperature, flue temperature, differential pressure/ draft
  • Calculates: efficiency, CO2, net temperature differential, losses, excess air, CO/CO2 ratio, high level concentration CO
  • DMM style user interface with 6 line backlit display
  • Up to hours of battery life with continuous use and pump on
  • Backed by UEi Service+; up to 10-Year warranty with annual recertification
  • Protective Boot with built-in magnet
  • 8 pre-programmed fuels (Natural Gas, LPG, Light Oil, Bio Gas, Coke, Wood, Heavy Oil, Coal)
  • 45 memory positions
Specifications
  • This configuration includes O2 and CO (100,000ppm) sensors and a printer
  • Several configurations available – see below for details
  • Measures: O2, CO, inlet temperature, flue temperature, differential pressure/ draft
  • Calculates: efficiency, CO2, net temperature differential, losses, excess air, CO/CO2 ratio, high-level concentration CO
  • DMM style user interface with 6-line backlit display

Specs

–
Product Type:

Analyzer

Type:

Kit

Combustion Tool

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Type
Application
CURRENT ITEM
Product Image of Commercial/Industrial Combustion Analyzer w/ O2/High CO Sensors and Printer
Commercial/Industrial Combustion Analyzer w/ O2/High CO Sensors and Printer
SKU: KANE958HIGHCOKIT
Analyzer
Kit
Combustion Tool
Commercial
Analyzer
Combustion Tool
Residential
Analyzer
Combustion Tool
Residential
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy