Apply to be a TradeMaster!
Main product image of Commercial/Industrial Combustion Analyzer w/ O2/CO/NO Sensors and Printer
Magnifying glass
Hover image to zoom

Commercial/Industrial Combustion Analyzer w/ O2/CO/NO Sensors and Printer

SKU:
KANE958NOKIT
Rating:
(0)
Q&A:
(0)
Commercial/Industrial Combustion Analyzer w/ O2/CO/NO Sensors and Printer
Magnifying glass
Hover image to zoom
$3,198.80 each
In Stock
In Stock
Get 5 Fri, Aug 28 - Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
10 Year Warranty

Description

Features
  • This configuration includes O2, CO (10,000ppm) and NO (Nitric Oxide) sensors and a printer
  • Several configurations available – see below for details
  • Measures: O2, CO, inlet temperature, flue temperature, differential pressure/ draft
  • NO (Nitric Oxide) range is 0-5000ppm with 1ppm resolution
  • Calculates: efficiency, CO2, net temperature differential, losses, excess air, CO/CO2 ratio, high level concentration CO
  • DMM style user interface with 6 line backlit display
  • Up to hours of battery life with continuous use and pump on
  • Backed by UEi Service+; up to 10-Year warranty with annual recertification
  • Protective Boot with built-in magnet
  • 8 pre-programmed fuels (Natural Gas, LPG, Light Oil, Bio Gas, Coke, Wood, Heavy Oil, Coal)
Specifications
  • This configuration includes O2, CO (10,000ppm) and NO (Nitric Oxide) sensors and a printer
  • Several configurations available – see below for details
  • Measures: O2, CO, inlet temperature, flue temperature, differential pressure/ draft
  • NO (Nitric Oxide) range is 0-5000ppm with 1ppm resolution
  • Calculates: efficiency, CO2, net temperature differential, losses, excess air, CO/CO2 ratio, high level concentration CO

Specs

Product Type:

Analyzer

Type:

Combustion Tool

Kit

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Type
Warranty
CURRENT ITEM
Product Image of Commercial/Industrial Combustion Analyzer w/ O2/CO/NO Sensors and Printer
Commercial/Industrial Combustion Analyzer w/ O2/CO/NO Sensors and Printer
SKU: KANE958NOKIT
Analyzer
Combustion Tool
Kit
10 Year
Analyzer
Combustion Tool
10 Year
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy