Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
UEi Test Instruments Motors
2.5W Cast Iron Watt Motor 115Vac
Brand:
UEi Test Instruments
SKU:
UEM1025T
Rating:
(0)
Q&A:
(0)
Hover image to zoom
UEM1025T has been discontinued
Discontinued July 20, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
2.5 Watts
115V
Cast Iron
Description
–
Features:
Shaded Pole
2.5 Watts
CW Rotation
115V 60/50Hz
.28A
1550 RPM - Unit Bearing
1/4 - 20 Threaded Shaft
Totally Enclosed Air Over Thermal Protected
Specs
–
Product Type:
Motor
Wattage:
2.5
Voltage:
115V
Material:
Cast Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video