Shop Resideo Sale
Main product image of Smart Wireless High Capacity Refrigeration Scale (330 lb Capacity)
Magnifying glass
Hover image to zoom

Smart Wireless High Capacity Refrigeration Scale (330 lb Capacity)

SKU:
WRSX
Rating:
(0)
Q&A:
(0)
Smart Wireless High Capacity Refrigeration Scale (330 lb Capacity)
Magnifying glass
Hover image to zoom
$389.97 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Applications:

  • Measuring refrigerant weights in english and metric units
  • Charging HVAC systems
  • Charging refrigeration systems, large and small
  • Weighing recovered or transfered weight of refrigerant


Features:

  • Capacity 330 lbs. (150Kg)
  • Optional display on mobile device with free iOS or Android App
  • High-contrast backlit LCD display
  • High accuracy and repeatability
  • Wireless range: 35 ft to 100 ft pending environmental conditions
  • Programmable alarm (App only)
  • Selectable units: English or Metric
  • Lightweight, compact and durable frame
  • Large size scale platform
  • Overload protection: Min 150% max load
  • No-slip platform surface
  • Hoist clip access

Specs

–
Product Type:

Scale

Capacity:

330 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy