Apply to be a TradeMaster!
Main product image of 5" Trane PSC Packaged Terminal A/C OEM Motor (115V, 1/15 HP, 1100 RPM)
Magnifying glass
Hover image to zoom

5" Trane PSC Packaged Terminal A/C OEM Motor (115V, 1/15 HP, 1100 RPM)

Brand:
US Motors
SKU:
1090
Rating:
(1)
Q&A:
(0)
5" Trane PSC Packaged Terminal A/C OEM Motor (115V, 1/15 HP, 1100 RPM)
Magnifying glass
Hover image to zoom
$410.80 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
0.8 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Designed to meet manufacturer's requirements for use in package terminal air conditioners or heat pump units.

  • Packaged Terminal A/C Heat Pump
  • Double Shaft
  • Direct Drive Blower
  • Direct replacement motor for Trane

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/15

RPM:

1100

Phase:

1

Diameter (Inches):

5"

Amperage:

0.8

Speeds:

3

Rotation:

CWLE

OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I bought for replacement in old boiler register, exact fit and works great
Todd
Dickinson,ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy