Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Fan & Blower OEM Motor (115V, 3/4 HP, 900 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower OEM Motor (115V, 3/4 HP, 900 RPM)

Brand:
US Motors
SKU:
1125
Rating:
(0)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower OEM Motor (115V, 3/4 HP, 900 RPM)
Magnifying glass
Hover image to zoom
$375.96 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
900 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
11.9 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Designed to meet manufacturer's requirements for use on direct drive fans & blowers.

  • Reversible unless noted
  • Class B Insulation
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 36" Line leads unless otherwise noted
  • High efficiency economizer motors
  • Automatic reset thermal overload protector
  • Connection and capacitor infomation furnished in the nameplate data
  • When furnished, the capacitor and its mounting hardware is supplied detached
  • 2.5" diameter hub rings included

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

3/4

RPM:

900

Phase:

1

Diameter (Inches):

5.6"

Amperage:

11.9

Speeds:

4

Rotation:

CCWLE

OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy