Shop Resideo Sale
Main product image of 5" Direct Drive Fan/Blower Motor (115V, 1/6 HP 1050 RPM)
Magnifying glass
Hover image to zoom

5" Direct Drive Fan/Blower Motor (115V, 1/6 HP 1050 RPM)

Brand:
US Motors
SKU:
1127P
Rating:
(0)
Q&A:
(0)
5" Direct Drive Fan/Blower Motor (115V, 1/6 HP 1050 RPM)
Magnifying glass
Hover image to zoom
$126.80 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
3 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–

Designed to meet manufacturer's requirements for direct drive fans & blowers.


  • Bearings have all angle thrust system
  • Continuous duty, air over
  • 24" line leads unless otherwise noted
  • Automatic Reset thermal overload protector
  • Connection information furnished in the nameplate data
  • Shaded pole design except where noted

Specs

–
Type:

Shaded Pole

Voltage:

115V

Horse Power:

1/6

RPM:

1050

Phase:

1

Diameter (Inches):

5"

Amperage:

3

Speeds:

1

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy