Apply to be a TradeMaster!
Main product image of PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP 1075 RPM)
Magnifying glass
Hover image to zoom

PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP 1075 RPM)

Brand:
US Motors
SKU:
1145
Rating:
(0)
Q&A:
(0)
PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP 1075 RPM)
Magnifying glass
Hover image to zoom
$229.47 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW, Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4.9 Amps

Description

–
Designed to meet manufacturer's requirements for direct drive ventilation units.

  • Capacitor included and mounted on PSC models
  • Automatic resert thermal overload protector
  • Continuous duty
  • Ball bearings unless noted
  • 40C Ambient rated
  • 1.0 service factor

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/3

RPM:

1075

Phase:

1

Amperage:

4.9

Enclosure Type:

Open Air Over

Rotation:

CCW

Reversible

Shaft Diameter:

1/2"

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy