Apply to be a TradeMaster!
Main product image of 5.6" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
1254
Rating:
(0)
Q&A:
(0)
5.6" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$712.89 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
4.6 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
For use on condenser cooling fans in commercial air conditioning applications.

  • Capacitor and outlet box included, unless noted
  • Reversible rotation
  • Double sealed ball bearings
  • Continuous duty, air over
  • Automatic reset thermal overload protector
  • 60C ambient
  • Dual Voltage
  • Class B insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208-230/460v

Horse Power:

3/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Amperage:

4.6

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Open Drip Proof

Rotation:

CCWLE

Shaft Diameter:

1/2"

Shaft Length:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy