Apply to be a TradeMaster!
Main product image of 5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)

Brand:
US Motors
SKU:
1268
Rating:
(1)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom
$219.68 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
3.4 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Designed to meet manufacturer’s requirements for direct drive fans & blowers.

  • Reversible unless noted
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 24" line leads unless otherwise noted
  • Automatic Reset thermal overload protector
  • Connection information furnished in the nameplate data

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/5

RPM:

1075

Phase:

1

Diameter (Inches):

5"

Amperage:

3.4

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as a replacement motor for a Carrier furnace

Used this US Motor to repair a Carrier furnace from 1989. It was 1/3 the cost of the Carrier branded replacement motor and a closer match to the original motor's specifications. I had to do some research to match the RPM, Frame size, speeds and open frame PSC type with a sufficient shaft length. Temperature rating is better. Supply House carries a large selection of brands and models making that easier to do. They have competitive pricing with free ground shipping. It'll be my first stop next time I need to do a DIY blower motor repair.
D
Livermore CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy