Apply to be a TradeMaster!
Main product image of 1337 Direct Drive Motor
Magnifying glass
Hover image to zoom
1337 Direct Drive Motor
Magnifying glass
Hover image to zoom
$133.14 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/8
  • KW: 0.1
  • Stack: 1.75"
  • RPM: 1050
  • Frame: 42Y
  • Diameter: 5.0"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Rotation: CCWLE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Sleeve / Sleeve
  • Bearings SE Type: SLEEVE
  • Bearings OSE Type: SLEEVE
  • Mounting: Ring / Stud
  • Amperage: 5.5
  • Shaft Type: Single Permanent Split Capacitor|Direct Drive Fan|5.0" Dia. Open Air Over (OAO)|Single or Multi-Speed|Stud or Hub Ring Mount
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy