Apply to be a TradeMaster!
Main product image of 5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/30 HP 1100 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/30 HP 1100 RPM)

Brand:
US Motors
SKU:
1374
Rating:
(0)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/30 HP 1100 RPM)
Magnifying glass
Hover image to zoom
$230.15 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.5 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Designed to meet manufacturer's requirements for use in package terminal air conditioners or heat pump units.

  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • Automatic Reset thermal overload protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/30

RPM:

1100

Phase:

1

Diameter (Inches):

5"

Amperage:

0.5

Speeds:

3

Enclosure Type:

Open Air Over

Rotation:

CWLE

OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy