Shop Resideo Sale
Main product image of 5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)

Brand:
US Motors
SKU:
1390-USMOTOR
Rating:
(0)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Fan Motor (115V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom
$172.40 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
2.8 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–

Designed to meet manufacturer's requirements for direct drive fans & blowers.


  • Reversible unless noted
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 24" line leads unless otherwise noted
  • Automatic Reset thermal overload protector
  • Connection information furnished in the nameplate data

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/4

RPM:

1050

Phase:

1

Diameter (Inches):

5"

Amperage:

2.8

Speeds:

3

Enclosure Type:

Open Drip Proof

Open Air Over

OEM:

Therm

Friedrich

Coleman

Bohn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy