Apply to be a TradeMaster!
Main product image of 5" Shaded Pole 21/29 Frame Replacement Motor (115/208-230V, 1/15 HP 1550 RPM)
Magnifying glass
Hover image to zoom

5" Shaded Pole 21/29 Frame Replacement Motor (115/208-230V, 1/15 HP 1550 RPM)

Brand:
US Motors
SKU:
1469P
Rating:
(0)
Q&A:
(0)
5" Shaded Pole 21/29 Frame Replacement Motor (115/208-230V, 1/15 HP 1550 RPM)
Magnifying glass
Hover image to zoom
$225.36 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
1.3 Amps

Description

–
Designed to meet manufacturer's requirements for direct drive fans & blowers.

  • Four motors replace most original 21 frame GE motors
  • P in catalog number indicated permanent split capacitor, capacitor included
  • Self aligning bearings
  • Holes provided for attaching a BX connector
  • Resilient hub rings, 2-1/4" diameter
  • 30" Leads
  • Dual voltage easily changed by quick connects
  • Class B insulation
  • 3/8" diameter shafts with 1/2" adapters
  • Extended thru-bolts
  • Automatic reset thermal overload protector
  • Mounting bracket provided at shaft end
  • Can be moved on extended-thru bolts to fit most existing bases
  • Has mounting holes and bolts to match 21 frame bolt circle for stud mounting
  • Can be resilient mounted, band mounted, or end mounted

Specs

–
Type:

Shaded Pole

Voltage:

115/208-230v

Horse Power:

1/15

RPM:

1550

Phase:

1

Amperage:

1.3

Enclosure Type:

Open Air Over

Open Drip Proof

Rotation:

CCWLE

Shaft Diameter:

3/8"

Shaft Length:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy