Apply to be a TradeMaster!
Main product image of 5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/20 HP 1100 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/20 HP 1100 RPM)

Brand:
US Motors
SKU:
1676
Rating:
(0)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Blower Motor (115V, 1/20 HP 1100 RPM)
Magnifying glass
Hover image to zoom
$363.16 each
In Stock
In Stock
Get 17 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.55 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
  • Rugged metallic construction
  • Additional sizes available

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/20

RPM:

1100

Phase:

1

Diameter (Inches):

5"

Amperage:

0.55

Speeds:

3

Enclosure Type:

Open Air Over

Rotation:

CWLE

OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy