Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Blower Motor, No Capacitor (115V, 1/3 HP, 1625 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Blower Motor, No Capacitor (115V, 1/3 HP, 1625 RPM)

Brand:
US Motors
SKU:
1692
Rating:
(0)
Q&A:
(0)
5.6" PSC Direct Drive Blower Motor, No Capacitor (115V, 1/3 HP, 1625 RPM)
Magnifying glass
Hover image to zoom
$343.40 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
3.7 Amps

Description

–
Residential and commercial direct drive fans and blowers

  • Stud extension on popular models
  • Designed for use with 370V capacitors
  • Class B insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings have all angle thrust system
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • 2.5" Dia. Hub rings included
  • All angle mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/3

RPM:

1625

Phase:

1

Speeds:

3

Amperage:

3.7

Rotation:

Reversible

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

6"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy