Apply to be a TradeMaster!
Main product image of 10" B.C. Blower Mount with 3 Legs for 5.6" Diameter Motor
Magnifying glass
Hover image to zoom

10" B.C. Blower Mount with 3 Legs for 5.6" Diameter Motor

Brand:
US Motors
SKU:
17
Rating:
(1)
Q&A:
(0)
10" B.C. Blower Mount with 3 Legs for 5.6" Diameter Motor
Magnifying glass
Hover image to zoom
$48.26 each
In Stock
In Stock
Get 3 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

10" B.C. Blower Mount with 3 Legs for 5.6" Diameter Motor

Specs

Type:

Mounting Hardware
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

this was a retrofit job, swapping out a 5" shaded pole frame 42 motor for a standard 48 frame PSC motor. i tried a sheet metal fan mount but it was useless. i needed this type of motor mount. Mount designed for a 10" blower. Working on a 60 year old Bryant furnace with a 9" blower wheel with 11" mounting holes. I was able to put this motor mount in a 6" vice and perform a double leg bend for a perfect fit. Kit comes with nice accesories to meet your needs.
uncle buck
Abilene , TX
4 years ago
Verified Buyer Icon
Verified Buyer