Apply to be a TradeMaster!
Electric Motor - 0.5 HP, TEFC, 1843
Electric Motor - 0.5 HP, TEFC, 1843
$311.91 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Material
Rolled Steel

Description

–
1843 is a Electric Motor - 0.5 HP, TEFC manufactured by Us Motors.

Specs

–
Phase:

1

Enclosure Type:

TEFC

Rotation:

Reversible

Horse Power:

1/2

RPM:

1725

Material:

Rolled Steel

Speeds:

1

Frame Size:

56YZ

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy