Apply to be a TradeMaster!
Farm Duty, 1/2 HP, 1-Phase, 1700 RPM Motor, 1850-US-MOTORS

Farm Duty, 1/2 HP, 1-Phase, 1700 RPM Motor, 1850-US-MOTORS

Brand:
US Motors
SKU:
1850-US-MOTORS
Rating:
(0)
Q&A:
(0)
Farm Duty, 1/2 HP, 1-Phase, 1700 RPM Motor, 1850-US-MOTORS
$454.14 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1700 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Material
Rolled Steel

Description

–
1850-US-MOTORS is a Farm Duty, 1/2 HP, 1-Phase, 1700 RPM Motor manufactured by Us Motors.

Specs

–
Enclosure Type:

TEAO

Frame Size:

48Z

Horse Power:

1/2

RPM:

1700

Rotation:

Reversible

Material:

Rolled Steel

Phase:

1

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy