Apply to be a TradeMaster!
Main product image of PSC Yoke Mount Welded Tab Fan Motor (115V, 1/2 HP, 900 RPM)
Magnifying glass
Hover image to zoom

PSC Yoke Mount Welded Tab Fan Motor (115V, 1/2 HP, 900 RPM)

Brand:
US Motors
SKU:
1940
Rating:
(0)
Q&A:
(0)
PSC Yoke Mount Welded Tab Fan Motor (115V, 1/2 HP, 900 RPM)
Magnifying glass
Hover image to zoom
$534.84 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
900 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
6.4 Amps

Description

–
Designed to meet manufacturer's requirements for air circulators where motor is mounted directly to fan column.

  • Continuous duty
  • PSC models include capacitor mounted with cover
  • Clockwise drive end rotation
  • Automatic reset thermal overload protection
  • Studs for mounting fan guard
  • 1.0 Service factor except where noted
  • Terminal board with side conduit plug unless noted

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/20

RPM:

900

Phase:

1

Speeds:

1

Amperage:

6.4

Rotation:

CCW

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy