Apply to be a TradeMaster!
Main product image of 3-1/2" Shaded Pole Unit Bearing Fan Motor (115V, 16W, 1550 RPM)
Magnifying glass
Hover image to zoom

3-1/2" Shaded Pole Unit Bearing Fan Motor (115V, 16W, 1550 RPM)

Brand:
US Motors
SKU:
2112-US-MOTOR
Rating:
(0)
Q&A:
(0)
3-1/2" Shaded Pole Unit Bearing Fan Motor (115V, 16W, 1550 RPM)
Magnifying glass
Hover image to zoom
$110.69 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps
Product Highlight: Wattage
16 Watts

Description

–

Evaporator or condenser fan motors to meet manufacturer's requirements for refrigerated display cases and vending machines.

  • These motors will fit existing brackets used by GE and Morrill
  • For GE 51 Frame
  • Designed for quiet, efficient fan duty operation
  • Permanently lubricated
  • Die-cast aluminum housing and end shield 2-9 watt
  • Totally Enclosed Used on Commercial and Domestic Refrigerators, Freezers,
  • Refrigeration Display Cases, Unit Heaters and Exhaust Fans
  • All have threaded shaft with hub

Specs

–
Type:

Shaded Pole

Amperage:

1

Voltage:

115V

Wattage:

16

RPM:

1550

Rotation:

CW

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy