Designed to meet manufacturer's requirements for belt driven evaporative cooling units.
Product Features
| Type: | Capacitor Start |
|---|---|
| Voltage: | 115V 230V |
| Horse Power: | 1 |
| RPM: | 1140 1725 |
| Phase: | 1 |
| Amperage: | 12.4 |
| Rotation: | CWSE |
| Enclosure Type: | Open Drip Proof |
| Shaft Diameter: | 5/8" |
| Shaft Length: | 1.9" |
| Speeds: | 2 |
| Bearings: | Ball |