Apply to be a TradeMaster!
Main product image of 6.3" Split Phase Evaporative Cooler Motor (115V, 1 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom

6.3" Split Phase Evaporative Cooler Motor (115V, 1 HP, 1725/1140 RPM)

Brand:
US Motors
SKU:
2574
Rating:
(0)
Q&A:
(0)
6.3" Split Phase Evaporative Cooler Motor (115V, 1 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom
$443.00 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725, 1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
12.4 Amps

Description

–
Designed to meet manufacturer's requirements for belt driven evaporative cooling units.

  • Ball bearings
  • Class B insulation CW rotation shaft end
  • Corrosion resistant rotor core and actuator assembly
  • Industry standard hub to hub dimension
  • Automatic reset thermal overload protector

Specs

–
Type:

Capacitor Start

Voltage:

115V

Horse Power:

1

RPM:

1725

1140

Phase:

1

Amperage:

12.4

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Shaft Diameter:

5/8"

Shaft Length:

1.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy