Apply to be a TradeMaster!
Main product image of 5" Fan Coil Motor (1/10 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom

5" Fan Coil Motor (1/10 HP, 115V, 1050 RPM)

Brand:
US Motors
SKU:
2827P
Rating:
(0)
Q&A:
(0)
5" Fan Coil Motor (1/10 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom
$304.58 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Double Shaft
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
3.6 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Sleeve bearings
  • Automatic overload
  • Models without a base fit existing bases on most fan coil units
  • Shaded pole and PSC
  • Open enclosure
  • Single phase
  • 60 Hertz

Specs

–
Type:

Shaded Pole

Horse Power:

1/10

Speeds:

5

Phase:

1

Voltage:

115V

Amperage:

3.6

Rotation:

Double Shaft

RPM:

1050

Enclosure Type:

Open

Overload Protection:

Automatic

Bearings:

Sleeve

Hertz:

60

Shaft Diameter:

1/2"

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy