Shop Resideo Sale
Main product image of 5.6" Split Phase Evaporative Cooler Motor (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

5.6" Split Phase Evaporative Cooler Motor (115V, 1/7 HP, 3450 RPM)

Brand:
US Motors
SKU:
3083
Rating:
(0)
Q&A:
(0)
5.6" Split Phase Evaporative Cooler Motor (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$166.88 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/7 HP
Product Highlight: Amperage
2.6 Amps

Description

–
Designed to meet manufacturer’s requirements for oil burners.

  • 40C Ambient
  • 20" Leads, located at 3 O'clock viewed from end opposite shaft
  • 1.0 service factor
  • Reversible rotation, except as noted
  • Manual reset thermal overload protector
  • 56N Frame has 2 holes and screws for mounting outlet box
  • 56N flange is enclosed, 48M and 48N flange are ventilated
  • Bearings have all angle thrust system

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/7

RPM:

3450

Phase:

1

Amperage:

2.6

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Shaft Diameter:

1/2"

Shaft Length:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy