Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Fan & Blower Motor (208-230V, 1/2 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower Motor (208-230V, 1/2 HP, 825 RPM)

Brand:
US Motors
SKU:
3183
Rating:
(0)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower Motor (208-230V, 1/2 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$528.46 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208/230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.9 Amps

Description

–
5.6" PSC Direct Drive Fan & Blower Motor (208-230V, 1/2 HP, 825 RPM)

  • Direct Drive Fan & Blower
  • Permanent Split Capacitor
  • 5.6 Diameter
  • Open Air Over (OAO)
  • Stud or Hub Ring Mount (2.5)
  • 2-Speed
  • Stud Mount - 1

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

208/230V

208V

Horse Power:

1/2

RPM:

825

Phase:

1

Amperage:

3.9

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy