Apply to be a TradeMaster!
Main product image of Totally Enclosed Split Phase Oil Burner Motor, 48N (115V, 1/6 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

Totally Enclosed Split Phase Oil Burner Motor, 48N (115V, 1/6 HP, 1725 RPM)

Brand:
US Motors
SKU:
3252N
Rating:
(0)
Q&A:
(0)
Totally Enclosed Split Phase Oil Burner Motor, 48N (115V, 1/6 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$175.84 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Non-Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
3.1 Amps

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/6

RPM:

1725

Phase:

1

Amperage:

3.1

Enclosure Type:

Totally Enclosed

Rotation:

Non-Reversible

Frame:

48N

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy