Apply to be a TradeMaster!
Main product image of Capacitor Start Hot Water Circulating Pump Motor (115/208-230V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

Capacitor Start Hot Water Circulating Pump Motor (115/208-230V, 3/4 HP, 1725 RPM)

Brand:
US Motors
SKU:
3261
Rating:
(0)
Q&A:
(0)
Capacitor Start Hot Water Circulating Pump Motor (115/208-230V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$406.38 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
8.2 Amps

Description

–
Designed to meet manufacturer’s requirements for use on hot water circulating pumps.

  • Painted red to indicate hot water usage
  • 40C Ambient
  • Reversible rotation
  • Resilient Hub Rings
  • Special balance for quiet operation
  • Class B insulation
  • 1725 RPM
  • Automatic reset thermal overload protector
  • Sleeve bearings have all angle thrust system
  • Units match OEM performance and mechanical features
  • Sleeve bearings unless noted

Specs

–
Type:

Capacitor Start

Voltage:

115/208-230v

Horse Power:

3/4

RPM:

1725

Phase:

1

Amperage:

8.2

Rotation:

Reversible

Frame:

56YZ

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy