Apply to be a TradeMaster!
Main product image of 5.6" 5 Speed PSC Direct Drive Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" 5 Speed PSC Direct Drive Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
3275
Rating:
(0)
Q&A:
(0)
5.6" 5 Speed PSC Direct Drive Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$302.18 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
10 Amps

Description

–
Designed to meet manufacturer's requirements for use on direct drive fans & blowers.

  • Reversible unless noted
  • Class B insulation
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 36" Line leads unless otherwise noted
  • High efficiency economizer motors
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • When furnished the capacitor and its mounting hardware is supplied detached
  • 2.5" Dia. Hub rings included

Specs

–
Voltage:

115V

Type:

Permanent Split Capacitor

Horse Power:

3/4

RPM:

825

Phase:

1

Speeds:

5

Amperage:

10

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

2-1/2"

OEM:

Lennox

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy