Apply to be a TradeMaster!
Main product image of OEM Oil Burner Motor (115V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
OEM Oil Burner Motor (115V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$403.62 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP

Description

–
Designed to meet manufacturer's requirements for oil burners.

Features:
  • Amps: 4.8
  • Bearings: Ball
  • Enclosure Type: TENV (Totally Enclosed Non Ventilated)
  • Frame: 56N
  • HP: 1/3
  • Hz: 60
  • Insulation Class: B
  • Manufacturer Model #: S063SHJ7367724B
  • Maximum Ambient Temperature: 40° C
  • Mounting: Flange
  • Number of Speeds: 1
  • Phase: 1
  • Product Type: Split Phase
  • Rotation: Reversible
  • RPM: 1725
  • Service Factor: 1.00
  • Thermal Protection: Manual
  • Volts: 115
  • Ship Weight: 25 lbs.

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/3

RPM:

1725

Phase:

1

Bearings:

Ball

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Frame:

48M

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy