Apply to be a TradeMaster!
1/5 HP, 925 RPM, 3-speed, 208-240V, 42-frame PSC Motor, 4129-US-MOTORS

1/5 HP, 925 RPM, 3-speed, 208-240V, 42-frame PSC Motor, 4129-US-MOTORS

Brand:
US Motors
SKU:
4129-US-MOTORS
Rating:
(0)
Q&A:
(0)
1/5 HP, 925 RPM, 3-speed, 208-240V, 42-frame PSC Motor, 4129-US-MOTORS
$256.81 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/5 HP
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
925 RPM
Product Highlight: Rotation
CCWLE

Description

–
4129-US-MOTORS is a 1/5 HP, 925 RPM, 3-speed, 208-240V, 42-frame PSC Motor manufactured by Us Motors.

Specs

–
Speeds:

3

Frame Size:

42

Horse Power:

1/5

Enclosure Type:

OAO

Material:

Rolled Steel

RPM:

925

Phase:

1

Rotation:

CCWLE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy