Apply to be a TradeMaster!
Main product image of PSC TEAO Ventilation Direct Drive Blower Motor, 48Y (115V, 1/4 HP, 1020 RPM)
Magnifying glass
Hover image to zoom

PSC TEAO Ventilation Direct Drive Blower Motor, 48Y (115V, 1/4 HP, 1020 RPM)

Brand:
US Motors
SKU:
4153
Rating:
(0)
Q&A:
(0)
PSC TEAO Ventilation Direct Drive Blower Motor, 48Y (115V, 1/4 HP, 1020 RPM)
Magnifying glass
Hover image to zoom
$345.82 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1020 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
4.5 Amps

Description

–
Designed to meet manufacturer's requirements for direct drive ventilation units requiring a totally enclosed motor.

Features:
  • Continuous Duty
  • Automatic Thermal Protection
  • 1/2" Diameter x 2-1/2" Shaft
  • Reversible Rotation
  • Studs for Mounting Fan Guard
  • Terminal Board with Side Conduit Plug
  • Includes Capacitor Mounted with Cover

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/4

RPM:

1020

Phase:

1

Frame:

48Y

Amperage:

4.5

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy